Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KVX DUAL-HEAD EXTENDER RACKMOUNT TRAY, GSA, TAA

  • Mfr # KVXLC-RMKDUAL

  • Zoro # G910542185


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Mounting
Rack-mountable
Includes
1 x 19 in Rackmount Tray, 4 x Metal Brackets, 16 x Screws For Mounting Brackets To Extenders And Extenders To Tray, 4 x 10-32 Screws For Mounting Tray To Rack, Quick Start Guide
Rack Height
1U
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVXLC-RMKDUAL
Zoro #
G910542185
UPC #
822088150893
Country of Origin
Taiwan, Province of China

Dimensions

Rack Height
1U
Rack Width
19 in
Height
2.5 in
Width
20 in

Details

Item
Rack Mount Tray
Standards
TAA Compliant
Mounting
Rack-mountable
Includes
1 x 19 in Rackmount Tray, 4 x Metal Brackets, 16 x Screws For Mounting Brackets To Extenders And Extenders To Tray, 4 x 10-32 Screws For Mounting Tray To Rack, Quick Start Guide
Application
KVM Switch
Green Environmental Attribute
Environmentally Friendly
Form Factor
Rack-mountable
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.