
Kvx Series Rackmount Kit Rackmountkitforkvxlc
Mfr # KVXLC-RMK
Zoro # G2411240
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Includes
(4) Metal Brackets; (20) Screws; Quick Start Guide
Length
19 in
Application
KVM Switch
Standards
TAA Compliant
Compatible With
KVX Series Extenders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KVXLC-RMK
Zoro #
G2411240
UPC #
-
Country of Origin
Unknown
Dimensions
Length
19 in
Rack Height
1U
Rack Width
19 in
Details
Item
Rack Mount Tray
Includes
(4) Metal Brackets; (20) Screws; Quick Start Guide
Application
KVM Switch
Standards
TAA Compliant
Compatible With
KVX Series Extenders
Green Environmental Attribute
Environmentally Friendly
Mounting
Rack
Product Condition
New
Form Factor
Rack-mountable
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Package Contents
1 x KVX Series KVM Extender Rackmount Tray, 4 x Metal Brackets, 16 x Screws For Mounting Brackets To Extenders And Extenders To Tray, 4 x 10-32 Screws For Mounting Tray To Rack, Quick Start Guide
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.