Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KVXHP EXTENDER RACKMOUNT TRAY, TAA

  • Mfr # KVXHP-RMK

  • Zoro # G210542014


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Mounting
Rack-mountable
Includes
Rackmount Bracket, Mounting Screws for (2) Devices
Application
Power Module
Rack Height
1U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVXHP-RMK
Zoro #
G210542014
UPC #
822088151852
Country of Origin
United Kingdom

Dimensions

Rack Height
1U
Rack Width
19 in
Height
3.7 in
Width
17 in

Details

Item
Rack Mount Tray
Standards
TAA Compliant
Mounting
Rack-mountable
Includes
Rackmount Bracket, Mounting Screws for (2) Devices
Application
Power Module
Green Environmental Attribute
Environmentally Friendly
Series
KVXHP
Color
Black
Features
Cable Management
Environmentally Friendly
Yes
Form Factor
Rack-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.