
Ladder Rack Radius Drop Kit, Black
Mfr # RM867-R2
Zoro # G0340920
product price: $57.99
/eaKey Features
Standards
TAA Compliant
Includes
Neccessary Hardware
Width
5.875 in
Features
Environmentally Friendly
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM867-R2
Zoro #
G0340920
UPC #
822088115694
Country of Origin
Unknown
Dimensions
Width
5.875 in
Details
Standards
TAA Compliant
Includes
Neccessary Hardware
Features
Environmentally Friendly
Material
Aluminum
Color
Black
Item
Cable Organizer
Compatibility
Includes all neccessary hardware. This product works with: Ladder Rack (RM650, etc.)
Cable Manager Type
Cable Radius Drop
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.