Lgc280 Series Gigabit Industrial Media Converter Sfp

  • Mfr # LGC280A

  • Zoro # G9887327


product price: $225.00
/ea
Free Shipping & Returns

Key Features

Standards
IEC60068-2 Shock, Free Fall, Vibration; CE, FCC
Voltage
12 to 48V DC
Power Consumption
3.5 W
Humidity
5 to 95%, Noncondensing
Filtering/Forwarding Rate
10 Mbps: 14,880pps, 100Mbps: 148,800pps, 1Gbps: 1,48Mpps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGC280A
Zoro #
G9887327
UPC #
822088135173
Country of Origin
Unknown

Dimensions

Frame Size Supported
10240 Bytes
Dimensions
1.03 in x 3.74 in x 5.68 in

Details

Item
Media Converter
Standards
IEC60068-2 Shock, Free Fall, Vibration; CE, FCC
Voltage
12 to 48V DC
Power Consumption
3.5 W
Humidity
5 to 95%, Noncondensing
Filtering/Forwarding Rate
10 Mbps: 14,880pps, 100Mbps: 148,800pps, 1Gbps: 1,48Mpps
Storage Temperature
-40 to 185°F
Connectors
(1) RJ45; (1) SFP
Operating Temperature
-40 to 70°C
Indicators
Power / Indicator - Green: Power LED x 2 Fault Indicator - Amber : Indicate power failure 10/100/1000Base-T(X) RJ45 Port Indicator - Green for port Link/Act. Amber for 100Mbps indicator 1000Base-X Port Indicator - Green for port Link/Act
Switches
Relay output function enable / disable by dip switch
Ethernet
IEEE 802.3 for 10Base-T IEEE 802.3u for 100Base-TX IEEE 802.3ab for 1000Base-T IEEE 802.3z for 1000Base-X

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.