
MEDIA CONVERTER 10/100/1000 ET
Mfr # LGC215AR2
Zoro # G212448888
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Height
1"
Width
3.7"
Depth
2.7"
Maximum Distance Supported
0.10 km
PoE Port Type
PD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGC215AR2
Zoro #
G212448888
UPC #
822088278658
Country of Origin
China
Dimensions
Height
1"
Width
3.7"
Depth
2.7"
Details
Item
Transceiver/Media Converter
Maximum Distance Supported
0.10 km
PoE Port Type
PD
Power Consumption
33 W
Number of SFP Slots
1
Fiber Mode Supported
Single-mode, Multi-mode
Ethernet Technology
Gigabit Ethernet
Frequency
60 Hz, 50 Hz
Environmentally Friendly
Yes
Power Source
Power Adapter
Media Type Supported
Twisted Pair, Optical Fiber
Plug/Connector Type
C13/C14, Barrel
Package Contents
Pure Networking Transceiver/Media Converter, (1) 48-VDC Power Supply, (1) Power Cord
Number of PoE+ (RJ-45) Ports
1
Fiber Optic Cable Core/Cladding Specification
62.5/125 µm, 10/125 µm, 9/125 µm, 50/125 µm, 8.3/125 µm
Total Number of Ports
1
Total Number of Expansion Slots
1
Network (RJ-45)
Yes
Network Technology
1000Base-T, 100Base-FX, 1000Base-X
Expansion Slot Type
SFP (mini-GBIC)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.