Zoro Homepage

Media Converter - Gigabit Ethernet Multimode 850Nm 550M Sc

  • Mfr # LGC5151A

  • Zoro # G9851478


product price: $662.99
/ea
Free Shipping & Returns

Key Features

Standards
FCC Class A; UL/cUL; CSA; CE
Voltage
100 to 240V AC
Connectors
(2) RJ45; (1) Multimode SC
Power Consumption
7 W
Humidity
5 to 95%, Noncondensing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGC5151A
Zoro #
G9851478
UPC #
-
Country of Origin
Unknown

Dimensions

Dimensions
1.36 in x 4.75 in x 4.52 in

Details

Item
Media Converter
Standards
FCC Class A; UL/cUL; CSA; CE
Voltage
100 to 240V AC
Connectors
(2) RJ45; (1) Multimode SC
Power Consumption
7 W
Humidity
5 to 95%, Noncondensing
Operating Temperature
14 to 122°F
Altitude
0 to 10,000 ft
Fiber Type
Full line-rate forwarding, multimode SC
Frequency
50/60 Hz
RJ-45 Port Details
10/100/1000BASE-T; Auto-negotiating; Auto-cross; Maximum frame size: 10,240

Description

Black Box Gb ETH MED CONV 2-10/100/1000 COP 100/1000 MM FBR 850nm 0.5km SC - 2 x Network (RJ-45) - 1 x SC Ports - DuplexSC Port - Multi-mode - 850 nm Fiber - Gigabit Ethernet - 10/100/1000Base-T - 0.55 km - AC - TAA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.