
Mediacento Ipx Poe 1X4 Kit W/ Switch And (Discontinued)
- Mfr # C6PC70-WH-50
- Zoro # G0560492
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C6PC70-WH-50
Zoro #
G0560492
UPC #
822088006695
Country of Origin
Unknown
Dimensions
Connector Plating Thickness
50 microns
Details
Item
Ethernet Patch Cable
Attenuation
(Maximum) 39.4dB at 250 MHz, 62.1dB at 550MHz
Standards
TIA/EIA-568-C.2 CAT6, CE, UL/cUL
Jacket Material - Wire and Cable
PVC
NEXT
(Minimum) 38.3db at 250MHz, 33.1dB at 550MHz
Return Loss
15.3dB at 250MHz, 2.98dB at 550MHz
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless
Shielding
UTP
Jacket Type
CM
Impedance
100 +/-15 ohms
Conductor Type
Stranded
Conductor Gauge
24 AWG
PS-NEXT
36.3 dB at 250MHz, 31.2 dB at 550MHz
Cable Frequency
Up to 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.