Zoro Homepage

Micro Mini Media Converter

  • Mfr # LMC400-WALL

  • Zoro # G0660802


product price: $24.09
/ea

Key Features

For Use With
Black Box Micro Mini Media Converter
Width
1 in
Depth
2.8 in
Standards
CE
Height
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMC400-WALL
Zoro #
G0660802
UPC #
822088109471
Country of Origin
Unknown

Dimensions

Width
1 in
Depth
2.8 in
Height
0.6 in

Details

Item
Wallmount Bracket
For Use With
Black Box Micro Mini Media Converter
Standards
CE
Includes
Mounting Hardware

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.