Zoro Homepage

Mini-Display Port Server Access Module

  • Mfr # KV1409A

  • Zoro # G0486399


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Standards
CE
Connector on Second End Details
(1) 4-pin USB Type A - Male, (1) Mini DisplayPort Digital Audio/Video - Male, (1) Mini-phone Audio - Male
Device Supported
KVM Switch, Network Device
Connector on First End Details
(1) RJ-45 Network - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV1409A
Zoro #
G0486399
UPC #
822088102717
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Standards
CE
Connector on Second End Details
(1) 4-pin USB Type A - Male, (1) Mini DisplayPort Digital Audio/Video - Male, (1) Mini-phone Audio - Male
Device Supported
KVM Switch, Network Device
Connector on First End Details
(1) RJ-45 Network - Female
Compatibility
Black Box ServSwitches:KVM Switch KV0416A-R2KVM Switch KV1416A-R2CX (1) Local Console Port + (4) Users, (24) Servers KV0424A-R2CX Uno, 8-Port KV0081ACX Uno,16-Port KV0161ACX Uno with IP, 8-Port KV1081ACX Uno KVM Switch with IP, 16-Port KV1161A
Conductor Material
Copper
Item
KVM Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.