
Mini Displayport To Displayport Cable
Mfr # ENVMDPDP-0006-MM
Zoro # G0696819
product price: $21.49
/eaKey Features
Cable Type
DisplayPort/Mini DisplayPort
Conductor Material
Copper
Color
Black
Cable Length
6 ft
Features
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ENVMDPDP-0006-MM
Zoro #
G0696819
UPC #
822088058557
Country of Origin
Unknown
Dimensions
Cable Length
6 ft
Details
Cable Type
DisplayPort/Mini DisplayPort
Conductor Material
Copper
Color
Black
Item
A/V Cable
Features
Environmentally Friendly
Connector Plating
Gold
Connector on Second End Details
(1) DisplayPort 1.1 Digital Audio/Video - Male
Data Transfer Rate
5.4 Gbit/s
Wire Gauge
32 AWG
Device Supported
Audio/Video Device, Notebook
Connector on First End Details
(1) Mini DisplayPort 1.1 Digital Audio/Video - Male
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.