Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Displayport To Displayport Cable

  • Mfr # ENVMDPDP-0010-MM

  • Zoro # G0697029


product price: $23.75
/ea

Key Features

Cable Type
DisplayPort/Mini DisplayPort
Conductor Material
Copper
Cable Length
10 ft
Features
Environmentally Friendly
Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENVMDPDP-0010-MM
Zoro #
G0697029
UPC #
822088058564
Country of Origin
Unknown

Dimensions

Cable Length
10 ft

Details

Cable Type
DisplayPort/Mini DisplayPort
Conductor Material
Copper
Item
A/V Cable
Features
Environmentally Friendly
Resolution
1920 x 1080
Wire Gauge
32 AWG
Connector on Second End Details
(1) Mini DisplayPort 1.1 Digital Audio/Video - Male
Device Supported
Audio/Video Device, Notebook
Connector on First End Details
(1) DisplayPort 1.1 Digital Audio/Video - Male
Data Transfer Rate
5.4 Gbit/s
Contact Plating
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.