
Modular Adapter Kit (Unassembled), Db15, Female To Rj-45, 8-Wire,
Mfr # FA4515F-BK
Zoro # G0354771
product price: $11.75
/eaKey Features
Material
Acrylonitrile Butadiene Styrene
Color
Black
Connector Type
RJ-45 Serial - Female; DB-15 Serial - Female
Features
Environmentally Friendly
Contact Plating
Phosphor Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FA4515F-BK
Zoro #
G0354771
UPC #
822088046431
Country of Origin
Unknown
Details
Item
Data Transfer Adapter
Material
Acrylonitrile Butadiene Styrene
Color
Black
Connector Type
RJ-45 Serial - Female; DB-15 Serial - Female
Features
Environmentally Friendly
Contact Plating
Phosphor Bronze
Description
Black Box Modular Adapter Kit - DB15 Female to RJ45 Female with Thumbscrews, Black - 1 x RJ-45 Serial Female - 1 x 15-pin DB-15 RS-232 Serial Female - Phosphor Bronze Contact - Black
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.