Zoro Homepage

Modular Adapter Kits (Unassembled), Db15, Male To Rj-45, 8-Wire, Black

  • Mfr # FA4515M-BK

  • Zoro # G0359312


product price: $17.59
/ea

Key Features

Features
Environmentally Friendly
Color
Black
Connector Type
(1) DB15 (Male); (1) RJ45 (Female)
Connector on First End Details
(1) 15-pin DB-15 Male
Connector on Second End Details
(1) RJ-45 Network Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA4515M-BK
Zoro #
G0359312
UPC #
822088046448
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Color
Black
Item
Network Adapter
Connector Type
(1) DB15 (Male); (1) RJ45 (Female)
Connector on First End Details
(1) 15-pin DB-15 Male
Connector on Second End Details
(1) RJ-45 Network Female
Adapter Type
RJ-45

Description

Black Box Modular Network Adapter - 1 x 15-pin DB-15 Male - 1 x RJ-45 Network Female - Black - 1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.