Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Kit Usb Extenders

  • Mfr # IC400MK

  • Zoro # G2410997


product price: $30.39
/ea

Key Features

Features
Environmentally Friendly
Includes
(4) Locking Washers, (4) (M(3) 5 mm) Phillips pan head screws.
Dimensions
1.42 in x 2.05 in x .2 in
Compatibility
Device Supported
USB Extender
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC400MK
Zoro #
G2410997
UPC #
822088130253
Country of Origin
Unknown

Dimensions

Dimensions
1.42 in x 2.05 in x .2 in

Details

Features
Environmentally Friendly
Includes
(4) Locking Washers, (4) (M(3) 5 mm) Phillips pan head screws.
Item
Mounting Bracket
Compatibility
Device Supported
USB Extender

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.