
Multimode Fiber Cable Ceramic, Pvc Mtrj-M (Discontinued)
- Mfr # C6PC70-GN-20
- Zoro # G0530919
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C6PC70-GN-20
Zoro #
G0530919
UPC #
-
Country of Origin
Unknown
Dimensions
Connector Plating Thickness
50 microns
Details
Item
Ethernet Patch Cable
Attenuation
(Maximum) 39.4dB at 250 MHz, 62.1dB at 550MHz
Standards
TIA/EIA-568-C.2 CAT6, CE, UL/cUL
Jacket Material - Wire and Cable
PVC
PS-NEXT
36.3 dB at 250MHz, 31.2 dB at 550MHz
Jacket Type
CM
Conductor Type
Stranded
Return Loss
15.3dB at 250MHz, 2.98dB at 550MHz
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless
Impedance
100 +/-15 ohms
Conductor Gauge
24 AWG
NEXT
(Minimum) 38.3db at 250MHz, 33.1dB at 550MHz
Shielding
UTP
Cable Frequency
Up to 550 MHz
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.