
Multimode Fiber Cable Ceramic, Pvc St-Lc
Mfr # C6PC70-GN-07
Zoro # G0534866
product price: $15.75
/eaKey Features
Jacket Material
Polyvinyl Chloride (PVC)
Cable Length
7 ft
Color
Green
Features
Booted, Damage Resistant, Lockable, PoE, Rugged, Near End Cross Talk (NEXT), Stranded
Jacket Type
CM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C6PC70-GN-07
Zoro #
G0534866
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Length
7 ft
Details
Item
Network Cable
Jacket Material
Polyvinyl Chloride (PVC)
Color
Green
Features
Booted, Damage Resistant, Lockable, PoE, Rugged, Near End Cross Talk (NEXT), Stranded
Jacket Type
CM
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.