
Nema 4 Rated Fiber Optic Wallmount Enclo
Mfr # JPM4000A-R2
Zoro # G2411819
product price: $679.99
/ea
Free Shipping & Returns
Key Features
Material
Cold-rolled Steel (CRS)
Width
18.7 in
Depth
3.9 in
Height
17.7 in
Application
Patch Panel, LAN Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JPM4000A-R2
Zoro #
G2411819
UPC #
822088101635
Country of Origin
Unknown
Dimensions
Width
18.7 in
Depth
3.9 in
Height
17.7 in
Details
Item
Rack Cabinet
Material
Cold-rolled Steel (CRS)
Application
Patch Panel, LAN Switch
Standards
TAA Compliant
Includes
Rating
NEMA 4
Series
JPM4000
Mounting
Wall
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Package Contents
Product Condition
New
Form Factor
Wall Mountable
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.