Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nema Rated Fiber Splice Tray Wallmount E

  • Mfr # JPM4002A

  • Zoro # G3514809


product price: $807.99
/ea
Free Shipping & Returns

Key Features

Width
12.8 in
Depth
3.7 in
Height
12.8 in
Application
Patch Panel
Includes
(1) DANGER Sticker, (4) 4-Inch Cable Ties, (4) Mounting Screws, (2) Grommet Plugs, (2) Grommets, (6) 1-Inch Cable Organizers, (30) 3-Inch Cable Ties, (1) Splice Tray (JPM440A), (1) Set of ID Markers, User's Manual, (1) cutout wall template, (1) fiber adapter panel ID enclosure sticker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JPM4002A
Zoro #
G3514809
UPC #
-
Country of Origin
Unknown

Dimensions

Width
12.8 in
Depth
3.7 in
Height
12.8 in

Details

Item
Rack Cabinet
Application
Patch Panel
Includes
(1) DANGER Sticker, (4) 4-Inch Cable Ties, (4) Mounting Screws, (2) Grommet Plugs, (2) Grommets, (6) 1-Inch Cable Organizers, (30) 3-Inch Cable Ties, (1) Splice Tray (JPM440A), (1) Set of ID Markers, User's Manual, (1) cutout wall template, (1) fiber adapter panel ID enclosure sticker
Standards
TAA Compliant
Series
JPM4000
Mounting
Wall
Product Condition
New
Package Contents
NEMA-Rated Fiber Splice Tray Wallmount Enclosure, 1 x DANGER Sticker, 4 x 4-Inch Cable Ties, 4 x Mounting Screws, 2 x Grommet Plugs, 2 x Grommets, 6 x 1-Inch Cable Organizers, 30 x 3-Inch Cable Ties, 1 x Splice Tray (JPM440A), 1 x Set of ID Markers, User's Manual, (1) cutout wall template, (1) fiber adapter panel ID enclosure sticker
Form Factor
Wall Mountable

Description

Black Box NEMA-Rated Fiber Splice Tray Wallmount Enclosure - For Patch Panel - Wall Mountable - TAA Compliant

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.