Shop BLACK BOX
See all product information
Create Account
Network Services C6APC28-BK-15 PVC Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - Unshielded; Small
- Mfr # C6APC28-BK-15
- Zoro # G703796801
product price:Â
$
42.45
/ea
Key Features
Boot Type - Data cable
Snagless
Length - Patch Cord
15 ft
Transmission Speed
10 Gbps
Jacket Type
CM
Solid / Stranded
Stranded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6APC28-BK-15
- Zoro #
- G703796801
- UPC #
- 822088137016
- Country of Origin
- China
- Boot Type - Data cable
- Snagless
- Transmission Speed
- 10 Gbps
- Jacket Type
- CM
- Solid / Stranded
- Stranded
- Connector Type
- RJ-45 Network - Male
- Wire Gauge
- 28 AWG
- Green Environmental Attribute
- Environmentally Friendly
- Jacket Color
- Black
- Item - Data Cable
- Patch Cable
- Jacket Material
- Polyvinyl Chloride
- Shielded
- No
- Category - Data Cable
- Category 6a
- Features
- Near End Cross Talk (NEXT), Booted, Strain Relief, Damage Resistant
- Contact Plating
- Gold
- Series
- Slim-Net
- Device Supported
- Patch Panel, Network Device, Wallplate
- Cable Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
- NEC Article and Type
- CM
- End 1 Connection Type
- RJ-45
- Performance Category
- Category 6a
- End 2 Gender
- Male
- End 2 Connection Type
- RJ-45
- End 1 Gender
- Male
Dimensions
- Length - Patch Cord
- 15 ft
- Wire Size
- 28 AWG
- Cable Length
- 15 ft
Description
Browse our collection of high quality, reliable and authentic Computer and Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you.
Features- PVC Slim-Net CAT6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - Unshielded
- Size: Small
- Weight: 0.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.