Network Services FMT1001 HDMI Snap Fitting
- Mfr # FMT1001
- Zoro # G903997077
product price:Â
$
14.15
/ea
Key Features
Color
Office White
Standards
TAA Compliant
Type
HDMI
Green Environmental Attribute
Environmentally Friendly
Series
GigaStation2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FMT1001
- Zoro #
- G903997077
- UPC #
- -
- Country of Origin
- China
- Item
- A/V Adapter
- Color
- Office White
- Standards
- TAA Compliant
- Type
- HDMI
- Green Environmental Attribute
- Environmentally Friendly
- Series
- GigaStation2
- Description/Special Features
- Snap Lock
- Connector Type
- HDMI Digital Audio/Video - Female
Description
Everything in this world is related to electronics and its accessories. In aspects of that our products are very compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency, and comprehensive services and named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.
Features- onvenient female/female snap-in jacks install easily
- Give your workstations or telecommunications closets HDMI capabilities
- GigaStation2 Surface-Mount Housings
- GigaStation2 Wallplates
- GigaStation2 High-Density Multimedia Patch Panels
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.