Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NIAP4 SECURE DEFENDER, SINGLE-PORT, DVI-I, CAC - IF OUTSIDE TAPE IS BROKEN, UNIT

  • Mfr # KVS4-8001DX

  • Zoro # G710542859


product price: $636.99
/ea
Free Shipping & Returns

Key Features

Standards
NIAP 4.0 Certified
Mounting
Desktop
Includes
Secure NIAP 4.0 Certified KVM Peripheral Defender - DVI-I, CAC1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips1x Set of 4 rubber feet (already be attached)1x Quick Start Guide
USB
Yes
Max. Video Resolution
2560 x 1600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVS4-8001DX
Zoro #
G710542859
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Height
1 in

Details

Item
KVM Switchbox
Standards
NIAP 4.0 Certified
Mounting
Desktop
Includes
Secure NIAP 4.0 Certified KVM Peripheral Defender - DVI-I, CAC1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips1x Set of 4 rubber feet (already be attached)1x Quick Start Guide
USB
Yes
Max. Video Resolution
2560 x 1600
Number of Computers Supported
1
Input Voltage
12V DC
Number of USB Ports
5
Green Environmental Attribute
Environmentally Friendly
Number of Local Users Supported
1
Number of DVI Ports
2
DVI
Yes
Product Line
Secure
Base Unit Connectivity Technology
Wired
Environmentally Friendly
Yes
Form Factor
Desktop
Number of DVI Inputs
2
Maximum Video Resolution
2560 x 1600

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.