North American Pc/Monitor Power Cord Nema 5-15P To Iec-60320-C13

  • Mfr # EPXR08

  • Zoro # G0401367


product price: $16.16
/ea

Key Features

Max. Amps
10 A
Gauge/Conductor
18 AWG
Number of Conductors
3
Cord Length
6.5 ft
Voltage Rating
100 to 125V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPXR08
Zoro #
G0401367
UPC #
822088074007
Country of Origin
Unknown

Dimensions

Cord Length
6.5 ft

Details

Item
Power Cord
Max. Amps
10 A
Gauge/Conductor
18 AWG
Number of Conductors
3
Voltage Rating
100 to 125V
Wire Type
SVT 3X0.824MM2 (18 AWG)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.