Shop BLACK BOX
See all product information
Create Account
OM1 62.5/125 MULTIMODE FIBER OPTIC PATCH CABLE - OFNR PVC, LC TO LC, ORANGE, 3-M
- Mfr # FOCMR62-003M-LCLC-OR
- Zoro # G623960924
product price:Â
$
50.99
/ea
Key Features
End 1 Connection Type
LC Network - Male
Clad Dimension
125 µm
Jacket Type
OFNR
Standards
IEC 60793-2-10
Jacket Material
Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FOCMR62-003M-LCLC-OR
- Zoro #
- G623960924
- UPC #
- -
- Country of Origin
- Hong Kong
Dimensions
- Clad Dimension
- 125 µm
- Cable Length
- 9.80 ft
- Core Dimension
- 62.5 µm
Details
- End 1 Connection Type
- LC Network - Male
- Jacket Type
- OFNR
- Standards
- IEC 60793-2-10
- Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- LC Network - Male
- Jacket Color
- Orange
- Mode
- Multi Mode
- For Use With
- Network Device
- Item
- Network Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.