
Om3 50-Micron Multimode Fiber Optic Patch Cable - Lszh, Lc-Lc, Aqua, (Discontinued)
- Mfr # FOLZH10-015M-LCLC-AQ
- Zoro # G9857595
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FOLZH10-015M-LCLC-AQ
Zoro #
G9857595
UPC #
-
Country of Origin
Unknown
Dimensions
Core Dimension - Fiber Optic Cable
50 µm
Clad Dimension
125 µm
Bandwidth
Intermediate performance EMB: 2000 MHz/km at 850 nm; Legacy performance EMB: 1500 MHz/km at 850 nm; 500 MHz/km at 1300 nm
Details
Connector Type - Patch Cord
(1) LC; (1) LC
Transmission Speed
1 Gbps over 1000 m at 850 nm; 10 Gbps over 300 m at 1300 nm
Jacket Material
Low Smoke Zero Halogen
Item
Fiber Optic Patch Cable
Attenuation
2.3 dB/km at 850 nm; 0.6 dB/km at 1300 nm
Temp. Range
-76 to 185°F
Standards
ISO/IEC 11801: Type OM3 fiber; IEC 60793-2-10; Type A1a.2 fiber; TIA 492AAAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.