
Om3 50-Micron Multimode Fiber Optic Patch Cable - Ofnr Pvc, St-Lc,
Mfr # EFNT010-010M-STLC
Zoro # G9614108
product price: $34.91
/eaKey Features
Jacket Color
Aqua
Jacket Material
Polyvinyl Chloride
Clad Dimension
125 µm
Transmission Speed
10 Gbps
Connector Type - Patch Cord
ST Network - Male; LC Network - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EFNT010-010M-STLC
Zoro #
G9614108
UPC #
822088016663
Country of Origin
Unknown
Dimensions
Clad Dimension
125 µm
Length - Patch Cord
32.8 ft
Core Dimension - Fiber Optic Cable
50 µm
Details
Jacket Color
Aqua
Jacket Material
Polyvinyl Chloride
Transmission Speed
10 Gbps
Connector Type - Patch Cord
ST Network - Male; LC Network - Male
Single Mode/Multi-Mode
Multi-Mode
Jacket Type
OFNR
Item - Data Cable
Patch Cable
Features
Buffered
Cable Type
Fiber Optic
For Use With
Network Device
Series
EFNT010
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.