
10-GBPS COMPLIANT PER IEEE 802.3AE. PROVIDES AN UPGRADE PATH FROM 10-GBPS TO 40- (Discontinued)
- Mfr # FOCMPM4-010M-LCLC-AQ
- Zoro # G9902325
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FOCMPM4-010M-LCLC-AQ
Zoro #
G9902325
UPC #
889028084236
Country of Origin
China
Dimensions
Core Dimension - Fiber Optic Cable
50 µm
Clad Dimension
125 µm
Effective Modal Bandwidth
4700 MHz/km @ 850 nm
Details
Connector Type - Patch Cord
(1) LC; (1) LC
Item
Fiber Optic Patch Cable
Attenuation
Link: 3.0 dB/km; Connector: 1.0 dB/km
Glass Type
Laser-optimized OM4
Description
GBPS AND BEYOND. USE WITH 850-NM VCSELS AND LED LASER LIGHT SOURCES. BACKWARDS C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.