Shop BLACK BOX
See all product information
Create Account
OM4 MM PLN LC-LC AQ 3M
- Mfr # FOCMPM4-003M-LCLC-AQ
- Zoro # G923923957
product price:Â
$
66.55
/ea
Key Features
End 2 Connection Type
LC Network - Male
Core Dimension
50 µm
For Use With
Network Device
End 1 Connection Type
LC Network - Male
Jacket Type
OFNP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FOCMPM4-003M-LCLC-AQ
- Zoro #
- G923923957
- UPC #
- 822088143239
- Country of Origin
- Mexico
- End 2 Connection Type
- LC Network - Male
- For Use With
- Network Device
- End 1 Connection Type
- LC Network - Male
- Jacket Type
- OFNP
- Mode
- Multi Mode
- Jacket Color
- Aqua
- Item
- Network Cable
Dimensions
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
- Cable Length
- 9.80 ft
Description
Future-proof and color-code your network with OM4 cable in 12 colors. 10-Gbps compliant per IEEE 802.3ae. Provides an upgrade path from 10-Gbps to 40-Gbps and beyond. Use with 850-nm VCSELs and LED laser light sources. Backwards compatible with OM1 OM2 and OM3 cable. Choose from PVC or plenum jackets. Choose from 12 colors 13 lengths 4 cores and 10 connector combinations. Color-code fiber networks for different applications departments and security levels. Make finance green and sales white. Red cables can indicate connections for secure switches or security equipment.With more than 16000 standard part numbers Black Box offers the largest selection of colored fiber cable in the industry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.