
Os2 9-Micron Single-Mode Fiber Optic Patch Cable - Lszh, Lc-Lc,
Mfr # FOLZHSM-001M-LCLC-BK
Zoro # G9851067
product price: $44.59
/eaKey Features
Item - Data Cable
Patch Cable
Connector Type - Patch Cord
LC Network - Male
Length - Patch Cord
3.2 ft
Jacket Color
Black
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FOLZHSM-001M-LCLC-BK
Zoro #
G9851067
UPC #
-
Country of Origin
Unknown
Dimensions
Length - Patch Cord
3.2 ft
Core Dimension - Fiber Optic Cable
9 µm
Clad Dimension
125 µm
Details
Item - Data Cable
Patch Cable
Connector Type - Patch Cord
LC Network - Male
Jacket Color
Black
Standards
TAA Compliant
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Single Mode
Features
Halogen Free
Jacket Type
LSZH
For Use With
Network Device
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.