Zoro Homepage

Pci E Fiber Adapter, 100Base Fx, Multimo

  • Mfr # LH1390C-SC-R2

  • Zoro # G0649760


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Features
Environmentally Friendly
Number of SC Ports
2
Mounting
Plug-in Card
Number of Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH1390C-SC-R2
Zoro #
G0649760
UPC #
-
Country of Origin
Unknown

Details

Standards
TAA Compliant
Features
Environmentally Friendly
Number of SC Ports
2
Mounting
Plug-in Card
Number of Ports
2
Network Technology
100Base-FX
Host Interface
PCI Express 1.0
Item
Fast Ethernet Card
Device Supported
Server
Media Type Supported
Optical Fiber

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.