Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poe+ 10/100/1000 Med Convsfp

  • Mfr # LGC5210A

  • Zoro # G0475311


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Voltage
Input: 100 to 240V AC; 51 to 57V DC on DC Terminal Block; 52V DC on DC Jack
Standards
CE Approval
Operating Temperature
32 to 158°F
Dimensions
0.8 in x 3.6 in x 3.8 in
Frequency
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGC5210A
Zoro #
G0475311
UPC #
822088107972
Country of Origin
Unknown

Dimensions

Dimensions
0.8 in x 3.6 in x 3.8 in

Details

Item
Media Converter
Voltage
Input: 100 to 240V AC; 51 to 57V DC on DC Terminal Block; 52V DC on DC Jack
Standards
CE Approval
Operating Temperature
32 to 158°F
Frequency
50/60 Hz
Operating Humidity
5 to 95%, Noncondensing
Connectors
(2) RJ45; (1) SFP

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.