
Poe+ 10/100/1000 Med Convsm 1310Nm Sc 15
Mfr # LGC5212A
Zoro # G0466616
product price: $763.99
/ea
Free Shipping & Returns
Key Features
Depth
3.8 in
Height
0.8 in
Standards
TAA Compliant
Width
3.6 in
Features
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGC5212A
Zoro #
G0466616
UPC #
822088107996
Country of Origin
Unknown
Dimensions
Depth
3.8 in
Height
0.8 in
Width
3.6 in
Fiber Optic Wavelength
1310 nm
Details
Item
Transceiver/Media Converter
Standards
TAA Compliant
Features
Environmentally Friendly
Maximum Distance Supported
9.32 mile
Power Source
AC Adapter
Fiber Optic Mode
Single Mode
Number of SC Ports
1
Ethernet Technology
Gigabit Ethernet
Number of PoE+ (RJ-45) Ports
2
Number of Ports
3
Media Type Supported
Twisted Pair, Optical Fiber
Network Technology
1000Base-X, 10/100/1000Base-TX
Mounting
Rail-mountable, Wall Mountable
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.