
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP218A-R2
Zoro #
G0340747
UPC #
822088117629
Country of Origin
Unknown
Dimensions
Depth
1.2 in
Width
77 in
Height
1.5 in
Details
Item
Power Strip
Number of Outlets
12
Plug Configuration
5-20P
Max. Amps
20A
Input Voltage
120V
NEMA Receptacle Configuration
5-20R
Indicators
(1) Green Surge Suppression
Clamping Voltage
330V
Circuit Breaker
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.