Zoro Homepage

Premium Ceramic, Multimode, 62-5-Micron

  • Mfr # EFN110-002M-LCLC

  • Zoro # G0345489


product price: $23.65
/ea

Key Features

End 1 Connection Type
LC Network - Male
End 2 Connection Type
LC Network - Male
Jacket Material
Polyvinyl Chloride
Clad Dimension
125 µm
Core Dimension
62.5 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFN110-002M-LCLC
Zoro #
G0345489
UPC #
822088014713
Country of Origin
Unknown

Dimensions

Clad Dimension
125 µm
Core Dimension
62.5 µm
Cable Length
6.5 ft

Details

Item
Patch Cable
End 1 Connection Type
LC Network - Male
End 2 Connection Type
LC Network - Male
Jacket Material
Polyvinyl Chloride
Standards
IEC 60793-2
Color
Orange
Cable Type
Fiber Optic
For Use With
Network Device
Single Mode/Multi-Mode
Multi-Mode
Jacket Type
OFNR, OFNP, FT6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.