Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Ceramic, Multimode, 62-5-Micron

  • Mfr # EFN110-002M-STLC

  • Zoro # G0351490


product price: $27.45
/ea

Key Features

End 1 Connection Type
ST Network - Male
End 2 Connection Type
LC Network - Male
Jacket Material
Polyvinyl Chloride
Clad Dimension
125 µm
Core Dimension
62.5 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EFN110-002M-STLC
Zoro #
G0351490
UPC #
822088014782
Country of Origin
Unknown

Dimensions

Clad Dimension
125 µm
Core Dimension
62.5 µm
Cable Length
6.5 ft

Details

Item
Patch Cable
End 1 Connection Type
ST Network - Male
End 2 Connection Type
LC Network - Male
Jacket Material
Polyvinyl Chloride
Standards
IEC 60793-2
Color
Orange
For Use With
Network Device
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-Mode
Jacket Type
OFNP, FT6, OFNR

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.