
Premium Ceramic, Multimode, 62-5-Micron (Discontinued)
- Mfr # EFN110-005M-STST
- Zoro # G0335786
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EFN110-005M-STST
Zoro #
G0335786
UPC #
-
Country of Origin
Unknown
Dimensions
Core Dimension
62.5 µm
Wavelength (LED Source)
850/1300 nm
Cable Size
SC: 2.9 mm / 6 mm; LC: 2 mm / 4 mm; MT-RJ: 1.8 mm / 3.7 mm
Details
Item
Fiber Optic Patch Cable
Standards
IEC 60793-2
Jacket Material - Wire and Cable
PVC
Connector Type - Patch Cord
(1) ST; (1) ST
Single Mode/Multi-Mode
Multi-Mode
Storage Temperature
-40 to 185°F
Operating Temperature
-4 to 167°F
Insertion Loss (Maximum)
0.3 dB
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.