Shop BLACK BOX
See all product information
Create Account
BLACK BOX Gang Switch - Pro Switching System
- Mfr # NBSALL8MGR
- Zoro # G2165732
product price:Â
$
1,599.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
110V AC to 230V AC
Mounting
Rack
Depth
10.5 in
Operating Temp. Range (F)
32 to 104°F
Standards
CE Approval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NBSALL8MGR
- Zoro #
- G2165732
- UPC #
- 822088112198
- Country of Origin
- Unknown
- Item
- Ethernet Switch
- Input Voltage
- 110V AC to 230V AC
- Mounting
- Rack
- Operating Temp. Range (F)
- 32 to 104°F
- Standards
- CE Approval
- Connector Type
- Switch Circuits: (8) containing (3) RJ45 (A/B/C) for a total of (24) RJ45; Management Port: (1) RJ45 (10BASE-T); Serial Control Port: (1) DB9 (Female) (RS-232); Daisychain Port: (2) RJ-11 (gang in/gang out)
- Mean Time Between Failures
- Greater than 1.3 million hrs
- Operating Humidity
- Up to 95%, Noncondensing
- Indicators
- Power supply LEDs: (1) status 1, (1) status 2; Switch position LEDs: (1) all ports position A, (2) all ports position B; Network status LEDS: (1) management port ON, (1) command activity
- Switches
- A/B gang switch: (1) momentary toggle switch; Gang switch enable: (1) key-lock switch; System select switch: (1) momentary push-button switch; Rack address switch: (1) 8-position DIP switch; Configuration switch: (1) 8-position DIP switch
- Port/Expansion Slot Details
- 24 x Gigabit Ethernet Network, 1 x Fast Ethernet Network
- Power Source
- Power Supply
- Media Type Supported
- Twisted Pair
- Manageable
- Yes
- Frequency
- 60 Hz
- Ethernet Technology
- Gigabit Ethernet
- Green Environmental Attribute
- Environmentally Friendly
- Compatible Rack Unit
- 1U
- Redundant Power Supply Supported
- Yes
- Total Number of Network Ports
- 8
- Network Technology
- 10/100/1000Base-T
- Environmentally Friendly
- Yes
- Layer Supported
- 2
- Mounting Type
- Rack-mountable
Dimensions
- Depth
- 10.5 in
- Height
- 1.8 in
- Width
- 17.3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.