Shop BLACK BOX
See all product information
Create Account
BLACK BOX Pwr Sup Kvm Extender
- Mfr # KVXLC-PS
- Zoro # G0127676
product price:Â
$
30.75
/ea
Key Features
Output Voltage
5 V DC
Compatible With
Black Box Products : KVXLC-100-R2, KVXLC-200-R, KVXLCF-100-R, KVXLCF-200-R
Maximum Output Power
10 W
Standards
Width
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KVXLC-PS
- Zoro #
- G0127676
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Power Supply
- Output Voltage
- 5 V DC
- Compatible With
- Black Box Products : KVXLC-100-R2, KVXLC-200-R, KVXLCF-100-R, KVXLCF-200-R
- Maximum Output Power
- 10 W
- Standards
- Package Contents
- KVM Extender Replacement Power Supply, US, UK, and EU Plug-Types
- Output Current
- 2A