Shop ZEBRA

BarcodeScanner, Green, 7ft

  • Mfr # DS3678-HD3U4210SFW
  • Zoro # G1951340

product price: 
$
1,942.99
/ea
Free Shipping & Returns

Key Features

Operating Temp. Range
-4 Degrees F to 122 Degrees F
Max. Operating Temp.
122 Degrees F
Color
Green
Weight
0.9 lb
Min. Operating Temp.
-4 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS3678-HD3U4210SFW
Zoro #
G1951340
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 5/16 in
Overall Width
3 in
Overall Depth
5 5/8 in
Height
7.3"
Depth
5.6"
Width
3"
Cord Length
7 ft

Details

Operating Temp. Range
-4 Degrees F to 122 Degrees F
Max. Operating Temp.
122 Degrees F
Color
Green
Weight
0.9 lb
Min. Operating Temp.
-4 Degrees F
Voltage
12.6V, 5.5V
Includes
Line Cord, Power Supply, Standard Cradle, USB Cable
Connection Type
EtherNet/IP, Industrial Ethernet, Keyboard Wedge, Modbus, Profinet, RS232, Standard TCP/IP, TCP, USB
Printer Connectivity
RS232, USB
Model Number
DS3678-HD3U4210SFW
Barcode Scanner Type
Cordless Barcode Label Scanner
Warranty
3 yr
Data Capture
Aztec, Base 32 (Italian Pharma), Chinese Sensible (Han Xin), Codabar/NW7, Code 11, Code 128, Code 39, Code 93, Composite Codes, DataMatrix, DotCode, GS1 DataBar, I 2 of 5, Korean 3 of 5, MaxiCode, Micro PDF417, Micro QR, MSI Plessey, PDF417, Postal Codes, QR Code, TLC-39, UPC/EAN
Application
Government, Manufacturing, Transportation and Logistics, Warehousing
Image Scan Type
1D Scanner, 2D Scanner
Max. Scan Distance
2 ft
Power Source
External Power Supply, Host Power, Battery
Item
Barcode Scanner
Product Type
Barcode Scanner Kit
Scanner Cable Required
Scanner Cable Required
Scanner Attachments Included
Scanner Cradle
Travel Distance from Base
300 ft
Power Source - TS Only
External Power Supply, Host Power, Battery
Power Source - old
External Power Supply, Host Power, Battery
Wire Color
Green

Description

Barcode Scanner, Barcode Scanner Type Cordless Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 300 ft, Max. Scan Distance 2 ft, Model Number DS3678-HD3U4210SFW, Weight 0.9 lb, Connection Type EtherNet/IP, Industrial Ethernet, Keyboard Wedge, Modbus, Profinet, RS232, Standard TCP/IP, TCP, USB, Includes Line Cord, Power Supply, Standard Cradle, USB Cable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.