
Qsfp+ 40G Direct Attach Cable, 3M
Mfr # QSFP-H40G-CU3M-BB
Zoro # G0054648
product price: $86.89
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
QSFP+ Network - Male
End 2 Connection Type
QSFP+ Network - Male
Jacket Material
Polyvinyl Chloride
Bandwidth
40 Gbps
For Use With
Server, Switch, Network Device, Router
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSFP-H40G-CU3M-BB
Zoro #
G0054648
UPC #
822088132851
Country of Origin
Unknown
Dimensions
Bandwidth
40 Gbps
Cable Length
9.8 ft
Details
Item
QSFP+ Network Cable
End 1 Connection Type
QSFP+ Network - Male
End 2 Connection Type
QSFP+ Network - Male
Jacket Material
Polyvinyl Chloride
For Use With
Server, Switch, Network Device, Router
Color
Black
Features
Hot-swappable; Environmentally Friendly
Cable Type
QSFP+
Jacket Type
CL2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.