
Quad Multiviewer 5X1 - 4K60, Hdmi, Displayport, Vga, Ip (Discontinued)
- Mfr # AVSC-0501QMV
- Zoro # G9435504
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVSC-0501QMV
Zoro #
G9435504
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
9 in
Height
1.7 in
Width
17.3 in
Details
Connector Type
Input: (3) HDMI; (1) DisplayPort; (1) VGA; (1) Audio R/L; Output: (1) HDMI; (1) DisplayPort; (1) Audio R/L; (1) RJ45
Standards
CE, FCC
Input Voltage
100 to 240V AC
Operating Temp. Range
32 to 113°F
Frequency
50/60 Hz
Operating Humidity
20 to 90% Relative Humidity
Storage Temperature
-4 to 140°F
Indicators
LEDs: Input, Screen Layout, Resolution, Lock and Standby, Buttons
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.