Zoro Homepage

Rackmount Kit For Kv0004A. 1 Switch Per Rack

  • Mfr # KV0004A-RMK

  • Zoro # G2410367


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Features
Environmentally Friendly
Standards
TAA Compliant
Color
Black
Compatible With
Black Box Freedom II KVM Switch: KV0004A-R2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV0004A-RMK
Zoro #
G2410367
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2 in
Width
3.50 in
Depth
9.30 in

Details

Item
Rack Mount
Material
Metal
Features
Environmentally Friendly
Standards
TAA Compliant
Color
Black
Compatible With
Black Box Freedom II KVM Switch: KV0004A-R2
Device Supported
KVM Switch
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.