Zoro Homepage

Rackmount Kit For Kv0008A. 1 Switch Per Rack

  • Mfr # KV0008A-RMK

  • Zoro # G2410470


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Compatible With
Black Box Freedom II KM Extenders: KV0084A-R2, KV0008A-R2
Device Supported
KVM Switch
Depth
9.30 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV0008A-RMK
Zoro #
G2410470
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
9.30 in
Height
2 in
Width
3.50 in

Details

Item
Rack Mount
Color
Black
Compatible With
Black Box Freedom II KM Extenders: KV0084A-R2, KV0008A-R2
Device Supported
KVM Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.