Zoro Homepage

Rs232 Line Sharer 2-Port (Metal Case)

  • Mfr # TL601A-R2

  • Zoro # G0382029


product price: $606.99
/ea
Free Shipping & Returns

Key Features

Connector Type
(3) DB25 (Female)
Height
2.5 in
Width
8.1 in
Voltage
115V AC
Depth
11.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL601A-R2
Zoro #
G0382029
UPC #
822088119388
Country of Origin
Unknown

Dimensions

Height
2.5 in
Width
8.1 in
Depth
11.3 in

Details

Item
Line Sharing Device
Connector Type
(3) DB25 (Female)
Voltage
115V AC
Leads Supported
8, 15, 17, 20, 22
Clock Source
External
Operation
Full- or half-duplex
Contention Type
RTS/CTS
Frequency
60 Hz
Indicators
(6): PWR, RTS A, RTS B, CD, CTS, RXD
Protocol
Synchronous or asynchronous
Interface
RS-232 (master port DTE, slave ports DCE)

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.