Zoro Homepage

Secure Isolatorsingle-Port, Dvi-I,

  • Mfr # SI1P-SH-DVI-UCAC

  • Zoro # G2202616


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature
32 to 104°F
Humidity
0 to 80%, Noncondensing
User Console Interface Video
(1) DVI-I, 29-pin (female)
Emulation
Keyboard, Mouse, Video
User Controls
Front-panel buttons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI1P-SH-DVI-UCAC
Zoro #
G2202616
UPC #
-
Country of Origin
Unknown

Dimensions

Output Cable Length
Up to 20 ft
Input Cable Length
Up to 20 ft
Dimensions
9.5 in x 3.7 in x 1.05 in

Details

Operating Temperature
32 to 104°F
Humidity
0 to 80%, Noncondensing
User Console Interface Video
(1) DVI-I, 29-pin (female)
Emulation
Keyboard, Mouse, Video
User Controls
Front-panel buttons
Output Type
3.5 mm Female Stereo Connector
Storage Temperature
-4 to 140°F
Input Type
3.5 mm Female Stereo Connector
Input Equalization
Automatic
User Console Interface USB
(2) USB Type A for keyboard/mouse connections, (1) USB Type A for CAC
Item
KVM Peripheral Isolator
Connector Type
Input Interface: (1) DVI-D;Output Interface: (1) DVI-I;Input: (2) USB Type-B;Output: (2) USB Type-A for KM devices;USB: (2) USB Type-B
Input Voltage
12V DC
Signal Type
USB 1.1 Keyboard & Mouse only
Input Current
3 A

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.