
BLACK BOX SECURE KVM PERIPHERAL DEFENDER - HDMI, CAC, TAA IF OUTSIDE TAPE IS NOT BROKEN
Mfr # KVS4-8001HX
Zoro # G610543253
product price: $646.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
12V DC
Number of Computers Controlled
1
Standards
NIAP 4.0 Certified
Max. Resolution
3840 x 2160
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KVS4-8001HX
Zoro #
G610543253
UPC #
822088152293
Country of Origin
United States
Dimensions
Height
1.1 in
Depth
3.7 in
Width
9.5 in
Details
Item
KVM Switchbox
Input Voltage
12V DC
Number of Computers Controlled
1
Standards
NIAP 4.0 Certified
Max. Resolution
3840 x 2160
Green Environmental Attribute
Environmentally Friendly
Number of HDMI Ports
2
Number of USB Ports
5
USB
Yes
Mounting
Desktop
HDMI
Yes
Includes
1x Secure KVM Isolator Switch, 1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Safety Information sheet
Number of Local Users Supported
1
Environmentally Friendly
Yes
Package Contents
Secure KVM Peripheral Defender, NIAP 4.0 Certified - HDMI, CAC, 1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Safety Information sheet
Connectivity Technology
Wired
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.