Zoro Homepage

BLACK BOX Secure Niap 3.0 Kvm Switch - Dual-Head, Hdmi, Cac, 4K, 2-Port

  • Mfr # SS2P-DH-HDMI-UCAC

  • Zoro # G9582836


product price: $909.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Standards
TAA Compliant
Max. Resolution
3840 x 2160
Features
Environmentally Friendly
Includes
(1) 12-VDC Power Supply with US Power Cord, Quick Start Guide.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS2P-DH-HDMI-UCAC
Zoro #
G9582836
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.8 in
Width
12.6 in
Depth
6.7 in

Details

Item
KVM Switchbox
Input Voltage
120 V AC, 230 V AC
Standards
TAA Compliant
Max. Resolution
3840 x 2160
Features
Environmentally Friendly
Includes
(1) 12-VDC Power Supply with US Power Cord, Quick Start Guide.
Input Current
2A
USB
Yes
HDMI
Yes
Number of Local Users Supported
1
Number of USB Ports
7
Number of HDMI Ports
6
Number of Computers Supported
2
Environmentally Friendly
Yes
Package Contents
Secure NIAP 3.0 KVM Switch - Dual-Head, HDMI, CAC, 4K, 2-Port, 1 x 12-VDC Power Supply with US Power Cord, Quick Start Guide
Input Voltage Range
120V AC to 230V AC

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.