Zoro Homepage
This item is Discontinued.
Black Box Secure Niap 3.0 Kvm Switch - Dual-Head, Hdmi, Cac, 4K, 4-Port SS4P-DH-HDMI-UCAC

Secure Niap 3.0 Kvm Switch - Dual-Head, Hdmi, Cac, 4K, 4-Port (Discontinued)

  • Mfr # SS4P-DH-HDMI-UCAC
  • Zoro # G9585225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS4P-DH-HDMI-UCAC
Zoro #
G9585225
UPC #
686911123634
Country of Origin
Unknown

Dimensions

Width
12.57 in
Height
2.7 in
Depth
6.69 in
Input Cable Length
Up to 20 ft
Output Cable Length
Up to 20 ft

Details

Item
KVM Switch
Connector Type
Input Interface: (8) HDMI (Female); Output Interface: (2) HDMI (Female); Input: (8) USB Type-B;Output: (2) USB Type-A for KM devices;USB: Input: (4) USB Type-B;Output: (1) USB 1.1 Type 1.1 Type-A for KM devices
Inputs
(2) 3.5mm Stereo Audio
Max. Resolution
Up to 4K
Output Type
(1) 3.5mm Stereo Audio
Humidity
0 to 80%, Noncondensing
Input Equalization
Automatic
User Console Interface USB
Input: (4) HDMI 19-pin female; Output: (2) HDMI 19-pin female
Emulation
USB 1.1 & USB 2.0 Compatible
Operating Temperature
32 to 104°F
Storage Temperature
-4 to 140°F
CAC Port
Configurable USB 2.0 Port

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.