Zoro Homepage

Servswitch Cx Server Access Module, Usb

  • Mfr # KV1403A

  • Zoro # G2412062


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Standards
CE
Max. Data Transmission Distance
164 ft with ServSwitch CX 4-User; 32 ft with SerSwitch CX Uno
Connector Type
(1) RJ45; (1) USB Type-A (Male); (1) HD15 (Male); (1) 3.5-mm Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV1403A
Zoro #
G2412062
UPC #
822088067160
Country of Origin
Unknown

Details

Standards
CE
Max. Data Transmission Distance
164 ft with ServSwitch CX 4-User; 32 ft with SerSwitch CX Uno
Connector Type
(1) RJ45; (1) USB Type-A (Male); (1) HD15 (Male); (1) 3.5-mm Plug
Item
Server Access Module

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.