Shop BLACK BOX
See all product information
Create Account
BLACK BOX Servswitch Ec For Ps/2 And Usb Servers A
- Mfr # KV9204A
- Zoro # G0358536
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Connector Type
Server: (4) HD15 F; Console: Keyboard: (1) 6-pin Mini DIN F; Mouse: (1) 6-pin Mini DIN F; Monitor: (1) HD15 F
Input Voltage
90V AC to 264V AC
Output Voltage
9V DC to 12V DC
Depth
5.1 in
Height
1.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KV9204A
- Zoro #
- G0358536
- UPC #
- 822088103257
- Country of Origin
- Unknown
- Item
- KVM Switchbox
- Connector Type
- Server: (4) HD15 F; Console: Keyboard: (1) 6-pin Mini DIN F; Mouse: (1) 6-pin Mini DIN F; Monitor: (1) HD15 F
- Input Voltage
- 90V AC to 264V AC
- Output Voltage
- 9V DC to 12V DC
- Max. Resolution
- 1920 x 1440
- User Controls
- (4) Port selection buttons
- Operating Systems Supported
- Windows 98/Me/XP, Windows NT, Windows 2000, Windows Vista, Windows 7, Windows 8, Mac OS
- Autoscan Intervals
- 3, 8, 15, and 30 seconds
- Indicators
- LEDs: (2) per port, (1) power per unit
- Number of Computers Supported
- 4
- Maximum Operating Distance
- 30 ft
- Graphic Mode
- SVGA
- Environmentally Friendly
- Yes
- Number of PS/2 Ports
- 2
- PS/2 Port
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.